Perm Liner Truck, 18 bu, white vinyl

  • Mfr # G18-WWW-PMA-3UNN

  • Zoro # G5436514


product price:  $326.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G18-WWW-PMA-3UNN
Zoro #
G5436514
UPC #
843977678557
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Container Height
30 in
Caster Dia.
3"
Overall LxWxH
42 in x 32 in x 36 1/2 in
Inside Width
30 in
Caster Wheel Dia.
3 in
Inside Length
42 in
Inside Height
30 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
White
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Caster Material
Polyurethane
Container Material
Vinyl
Load Capacity - Hoppers and Cube Trucks
600 lb.
Frame Material - Hoppers and Cube Trucks
Steel
Item - Basket Trucks
Basket Truck
Frame Material
Steel
Cubic Yard Capacity
0.82 cu yd
Optional Lid
Mfr Model No. R18-KKX-VCN
Cubic Foot Capacity
21.9 cu ft
Caster Type
(4) Swivel
Includes
Permanent Liner
Color - Hoppers and Cube Trucks
White
Bushel Capacity
18 bu
Volume Capacity
3/4 cu. yd.
Caster Configuration
(4) Swivel
Liner Style
Permanent
Container Material - Hoppers and Cube Trucks
Vinyl
Number of Compartments
1
Mobility Option
Manual
Base Material
Wood
Caster Wheel Type
Standard
Collapsible
No
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Liner Color
White
Truck Style
Standard
Caster Mounting Type
Plate
Number of Drain Holes
0
End Style
Closed
Includes Frame Bumpers
Without Frame Bumpers
Caster Brake Type
No Brake Included
Liner Material
Vinyl
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 18 bu, Cubic Foot Capacity 21.9 cu ft, Cubic Yard Capacity 0.82 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color White, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 42 in, Inside Width 30 in, Inside Height 30 in, Overall Length 42 in, Overall Width 30 in, Overall Height 36 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.