Perm Liner Truck, 20 bu, white vinyl

  • Mfr # G20-WWW-PMA-3UNN

  • Zoro # G9852087


product price:  $352.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-WWW-PMA-3UNN
Zoro #
G9852087
UPC #
843977679882
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Dia.
3"
Container Height
30 in
Inside Length
48 in
Inside Width
32 in
Inside Height
30 in
Caster Wheel Dia.
3 in
Overall LxWxH
48 in x 38 in x 36 1/2 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
White
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
26.7 cu ft
Cubic Yard Capacity
0.92 cu yd
Load Capacity - Hoppers and Cube Trucks
600 lb.
Frame Material - Hoppers and Cube Trucks
Steel
Caster Material
Polyurethane
Frame Material
Steel
Color - Hoppers and Cube Trucks
White
Bushel Capacity
20 bu
Optional Lid
9TZN4
Caster Type
(4) Swivel
Liner Style
Permanent
Includes
Wood Base
Volume Capacity
1 cu. yd.
Container Material - Hoppers and Cube Trucks
Vinyl
Container Material
Vinyl
Caster Configuration
(4) Swivel
Item - Basket Trucks
Basket Truck
Mobility Option
Manual
Number of Compartments
1
End Style
Closed
Caster Mounting Type
Plate
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Includes Frame Bumpers
Without Frame Bumpers
Liner Material
Vinyl
Truck Style
Standard
Liner Color
White
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Collapsible
No
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Base Material
Wood
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 26.7 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color White, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 48 in, Inside Width 32 in, Inside Height 30 in, Overall Length 48 in, Overall Width 32 in, Overall Height 36 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.