Zoro Homepage

Poly Bulk Truck, 36 cu ft, Blue

  • Mfr # G36-BLX-BFA-6UNN

  • Zoro # G9945004


product price: $979.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
1
Cubic Foot Capacity
36 cu ft
Load Capacity
800 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36-BLX-BFA-6UNN
Zoro #
G9945004
UPC #
843977092360
Country of Origin
United States

Dimensions

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
54 3/4 in
Caster Size
6"
Caster Dia.
6 in
Width (In.)
28-1/2
Height (In.)
54-1/2
Caster Diameter
6 in

Details

Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
1
Cubic Foot Capacity
36 cu ft
Load Capacity
800 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
LDPE
Color
Blue
Material
HDPE, Steel, Rubber
Caster Type
(4) Swivel
Item
Bulk Linen Cart
Caster Configuration
(4) Swivel
Volume Capacity
36 cu. ft.
Caster Material
Polyurethane
Type
36 cu. ft.
Number of Compartments - Maximum
1
Includes Handle
No Handle
Weight Capacity
800 lb
Frame Material
Polycarbonate
Compartment Volume - Maximum
36 cu ft
Product Type
Linen Cart
Surface Material
Polyethylene
Shelf Material
Plastic

Description

Bulk Linen Cart, Number of Compartments 1, Blue, Cubic Foot Capacity 36 cu ft, Load Capacity 800 lb, Laundry Container Material LDPE, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 6 in, Overall Length 50 1/2 in, Overall Width 28 in, Overall Height 54 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.