Zoro Homepage

Poly Bulk Truck, 48 cu ft, Blue

  • Mfr # G48-BLX-BFA-6UNN

  • Zoro # G9926901


product price: $1,286.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
1
Cubic Foot Capacity
48 cu ft
Load Capacity
800 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G48-BLX-BFA-6UNN
Zoro #
G9926901
UPC #
843977681076
Country of Origin
United States

Dimensions

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
66 3/4 in
Caster Dia.
6 in
Caster Size
6"
Caster Diameter
6 in
Compartment Height - Maximum
59 in
Compartment Length
50 1/2 in
Compartment Width
28 in

Details

Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
1
Cubic Foot Capacity
48 cu ft
Load Capacity
800 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
LDPE
Color
Blue
Material
HDPE, Rubber, Powder Coated Steel
Caster Type
(4) Swivel
Caster Configuration
(4) Swivel
Item
Bulk Transport Cart
Volume Capacity
48 cu. ft.
Caster Material
Polyurethane
Bushel Capacity
48.0
Type
Bulk Poly Truck
Number of Compartments - Maximum
1
Product Type
Linen Cart
Compartment Volume - Maximum
48 cu ft
Surface Material
Powder Coated Steel
Frame Material
LPDE Polyethylene
Weight Capacity
157 lb
Includes Handle
No Handle

Description

Bulk Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.