Zoro Homepage
This item is Discontinued.
Royal Basket Trucks Poly Bulk Truck, 48 cu ft, Blue G48-BLX-BPA-6UNN

Poly Bulk Truck, 48 cu ft, Blue (Discontinued)

  • Mfr # G48-BLX-BPA-6UNN
  • Zoro # G9905743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G48-BLX-BPA-6UNN
Zoro #
G9905743
UPC #
843977004486
Country of Origin
United States

Dimensions

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
68 1/2 in
Caster Size
6"
Caster Dia.
6 in
Caster Diameter
6 in
Compartment Length
48 in
Compartment Height - Maximum
61 in
Compartment Width
28 in

Details

Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
1
Cubic Foot Capacity
48 cu ft
Load Capacity
800 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
LDPE
Color
Blue
Caster Configuration
(4) Swivel
Item
Bulk Transport Cart
Volume Capacity
48 cu. ft.
Material
HDPE, Steel, Rubber
Caster Type
(4) Swivel
Type
Bulk Poly Truck
Caster Material
Polyurethane
Includes Handle
No Handle
Number of Compartments - Maximum
1
Frame Material
LPDE Polyethylene
Compartment Volume - Maximum
48 cu ft
Product Type
Linen Cart
Weight Capacity
123 lb
Surface Material
Powder Coated Steel

Description

Bulk Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.