Poly Truck Metal Base, 40" L, Gray

  • Mfr # G12-GRX-PGC-4UNN

  • Zoro # G512319673


product price:  $481.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
40 in
Overall Width
30 in
Color
Gray
Caster Wheel Type
Standard
Caster Wheel Width
1 13/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-GRX-PGC-4UNN
Zoro #
G512319673
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Width
30 in
Caster Wheel Width
1 13/50 in
Overall Height
33 in
Caster Wheel Dia.
4 in
Caster Mounting Plate Size
2.38 in x 3.63 in
Caster Mounting Height
5 9/100 in

Details

Item
Poly Truck Metal Base
Color
Gray
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Bushel Capacity
12 bu
Caster/Wheel Mounting Location
Corner
Cubic Foot Capacity
14.2 cu ft
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Optional Lid
G12-BBX-CPN, G12-BBX-NCN, G12-GGX-VCN, G12-KKX-CPN, G12-KKX-NCN, G12-WWX-CPN, G12-WWX-NCN
Container Legend
None
Mobility Option
Manual
Number of Drain Holes
0
Caster Frame Material
Coated Steel
Lid/Cover Type
No Lid/Cover
Caster Brake Type
No Brake Included
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Frame Material
Galvanized Steel Base
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Cube Truck Type
Standard
Caster Mounting Type
Plate
Container Material
LDPE Polyethylene

Description

Poly Truck Metal Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.