PVC Hamper, 600 lb Capac., 19" L

  • Mfr # G24-KKX-H1N-3ULN

  • Zoro # G212320887


product price:  $405.72
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
19 in
Overall Width
19 3/4 in
Overall Height
34 in
Total Volume
6.5 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G24-KKX-H1N-3ULN
Zoro #
G212320887
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 in
Overall Width
19 3/4 in
Overall Height
34 in
Bag Width
19 3/4 in
Bag Height
29 3/4 in
Bag Length
19 in
Caster Diameter
3 in

Details

Item
PVC Hamper
Color
Black
Total Volume
6.5 cu ft
Shape
Rectangle
Caster Configuration
(4) Swivel (2) with Brake
Product Type
Hamper
Bag Style
Removable Bag
Frame Color
White
Includes Casters
Casters Included
Bag Volume
6.5 cu ft
Includes Lid
Lid Included
Bag Material
PVC
Number of Bags Included
1
Caster Material
Polyurethane
Legend
Laundry,recycling,towels, sports equipment,sheets,
Weight Capacity
600 lb
Frame Material
PVC
Compatible with Manufacturer Model Number
G24-KKX-LMN
Assembly
Partially Assembled
Bag Rail Perimeter
77 1/2 in
Number of Bag Receptacles
1
Bag Color
Black
Lid Mechanism
Lift Off
Bag Closure
Lid
Compatible Manufacturer Part Number
G24-KKX-LMN
Compatible with Mfr. Model No.
G24-KKX-LMN
For Use with Mfr Model Number
G24-KKX-LMN
Compatible Manufacturer Model Number
G24-KKX-LMN
For Use With Mfr. Model Number
G24-KKX-LMN
Compatible with Manufacturer Model No.
G24-KKX-LMN
Compatible Pump Manufacturer Part Number
G24-KKX-LMN
Compatible Mfr. Model Number
G24-KKX-LMN

Description

PVC Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.