
PVC Hamper, 600 lb Capac., 23 1/4" L
Mfr # G35-BBX-H1N-3ULN
Zoro # G412320847
product price:Â $469.76
/ea
Free Shipping & Returns
Key Features
Color
Blue
Overall Length
23 1/4 in
Overall Width
22 1/2 in
Overall Height
34 in
Total Volume
9 cu ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G35-BBX-H1N-3ULN
Zoro #
G412320847
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
23 1/4 in
Overall Width
22 1/2 in
Overall Height
34 in
Bag Length
23 1/4 in
Bag Width
22 1/2 in
Bag Height
29 3/4 in
Caster Diameter
3 in
Description
PVC Hamper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.