PVC Hamper, 600 lb Capac., 23 1/4" L

  • Mfr # G35-WWX-H1F-3ULN

  • Zoro # G012320889


product price:  $524.51
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
23 1/4 in
Overall Width
22 1/2 in
Overall Height
34 in
Total Volume
9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G35-WWX-H1F-3ULN
Zoro #
G012320889
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 1/4 in
Overall Width
22 1/2 in
Overall Height
34 in
Bag Width
22 1/2 in
Caster Diameter
3 in
Bag Height
29 3/4 in
Bag Length
23 1/4 in

Details

Item
PVC Hamper
Color
White
Total Volume
9 cu ft
Shape
Rectangle
Includes
Foot Pedal
Caster Configuration
(4) Swivel (2) with Brake
Assembly
Partially Assembled
Bag Volume
9 cu ft
Product Type
Hamper
Frame Material
PVC
Bag Material
PVC
Bag Color
White
Number of Bags Included
1
Caster Material
Polyurethane
Bag Rail Perimeter
91 1/2 in
Compatible with Manufacturer Model Number
G35-WWX-LMN
Number of Bag Receptacles
1
Weight Capacity
600 lb
Legend
Laundry,recycling,towels, sports equipment,sheets,
Includes Lid
Lid Included
Includes Casters
Casters Included
Frame Color
White
Lid Mechanism
Foot Pedal
Bag Style
Removable Bag
Bag Closure
Lid
Compatible Manufacturer Part Number
G35-WWX-LMN
Compatible with Mfr. Model No.
G35-WWX-LMN
For Use with Mfr Model Number
G35-WWX-LMN
Compatible Manufacturer Model Number
G35-WWX-LMN
For Use With Mfr. Model Number
G35-WWX-LMN
Compatible with Manufacturer Model No.
G35-WWX-LMN
Compatible Pump Manufacturer Part Number
G35-WWX-LMN
Compatible Mfr. Model Number
G35-WWX-LMN

Description

PVC Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.