PVC Hamper, 600 lb Capac., 23 1/4" L

  • Mfr # G35-WWX-H1N-3ULN

  • Zoro # G812320898


product price:  $469.76
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
23 1/4 in
Overall Width
22 1/2 in
Overall Height
34 in
Total Volume
9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G35-WWX-H1N-3ULN
Zoro #
G812320898
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 1/4 in
Overall Width
22 1/2 in
Overall Height
34 in
Bag Height
29 3/4 in
Caster Diameter
3 in
Bag Length
23 1/4 in
Bag Width
22 1/2 in

Details

Item
PVC Hamper
Color
White
Total Volume
9 cu ft
Shape
Rectangle
Caster Configuration
(4) Swivel (2) with Brake
Bag Color
White
Frame Material
PVC
Caster Material
Polyurethane
Frame Color
White
Bag Volume
9 cu ft
Legend
Laundry,recycling,towels, sports equipment,sheets,
Bag Style
Removable Bag
Includes Lid
Lid Included
Product Type
Hamper
Includes Casters
Casters Included
Bag Rail Perimeter
91 1/2 in
Lid Mechanism
Lift Off
Assembly
Partially Assembled
Number of Bags Included
1
Weight Capacity
600 lb
Number of Bag Receptacles
1
Bag Material
PVC
Compatible with Manufacturer Model Number
G35-WWX-LMN
Bag Closure
Lid
Compatible Manufacturer Part Number
G35-WWX-LMN
Compatible with Mfr. Model No.
G35-WWX-LMN
For Use with Mfr Model Number
G35-WWX-LMN
Compatible Manufacturer Model Number
G35-WWX-LMN
For Use With Mfr. Model Number
G35-WWX-LMN
Compatible with Manufacturer Model No.
G35-WWX-LMN
Compatible Pump Manufacturer Part Number
G35-WWX-LMN
Compatible Mfr. Model Number
G35-WWX-LMN

Description

PVC Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.