Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Hamper, 600 lb Capac., 41 1/2" L

  • Mfr # G24-BBX-H2F-3ULN

  • Zoro # G612320838


product price: $660.98
/ea
Free Shipping & Returns

Key Features

Color
Blue
Overall Length
41 1/2 in
Overall Width
19 3/4 in
Overall Height
34 in
Total Volume
12.9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G24-BBX-H2F-3ULN
Zoro #
G612320838
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 1/2 in
Overall Width
19 3/4 in
Overall Height
34 in
Bag Height
29 3/4 in
Bag Length
41 1/2 in
Bag Width
19 3/4 in
Caster Diameter
3 in

Details

Item
PVC Hamper
Color
Blue
Total Volume
12.9 cu ft
Shape
Rectangle
Caster Configuration
(4) Swivel (2) with Brake
Includes
Foot Pedal
Number of Bag Receptacles
2
Bag Rail Perimeter
77 1/2 in
Bag Style
Removable Bag
Lid Mechanism
Foot Pedal
Bag Volume
12.9 cu ft
Legend
Laundry,recycling,towels, sports equipment,sheets,
Caster Material
Polyurethane
Number of Bags Included
2
Includes Casters
Casters Included
Weight Capacity
600 lb
Frame Color
White
Compatible with Manufacturer Model Number
G24-BBX-LMN
Frame Material
PVC
Product Type
Hamper
Assembly
Partially Assembled
Bag Material
PVC
Bag Color
Blue
Includes Lid
Lid Included
Bag Closure
Lid
Compatible Manufacturer Part Number
G24-BBX-LMN
Compatible with Mfr. Model No.
G24-BBX-LMN
For Use with Mfr Model Number
G24-BBX-LMN
Compatible Manufacturer Model Number
G24-BBX-LMN
For Use With Mfr. Model Number
G24-BBX-LMN
Compatible with Manufacturer Model No.
G24-BBX-LMN
Compatible Pump Manufacturer Part Number
G24-BBX-LMN
Compatible Mfr. Model Number
G24-BBX-LMN

Description

PVC Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.