PVC Hamper, 600 lb Capac., 41 1/2" L

  • Mfr # G24-RRX-H2N-3ULN

  • Zoro # G912320880


product price: $589.24
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Length
41 1/2 in
Overall Width
19 3/4 in
Overall Height
34 in
Total Volume
12.9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G24-RRX-H2N-3ULN
Zoro #
G912320880
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 1/2 in
Overall Width
19 3/4 in
Overall Height
34 in
Caster Diameter
3 in
Bag Width
19 3/4 in
Bag Height
29 3/4 in
Bag Length
41 1/2 in

Details

Item
PVC Hamper
Color
Red
Total Volume
12.9 cu ft
Shape
Rectangle
Caster Configuration
(4) Swivel (2) with Brake
Assembly
Partially Assembled
Bag Rail Perimeter
77 1/2 in
Compatible with Manufacturer Model Number
G24-RRX-LMN
Legend
Laundry,recycling,towels, sports equipment,sheets,
Caster Material
Polyurethane
Includes Lid
Lid Included
Lid Mechanism
Lift Off
Frame Material
PVC
Bag Color
Red
Number of Bags Included
2
Bag Material
PVC
Number of Bag Receptacles
2
Bag Style
Removable Bag
Weight Capacity
600 lb
Includes Casters
Casters Included
Product Type
Hamper
Frame Color
White
Bag Volume
12.9 cu ft
Bag Closure
Lid
Compatible Manufacturer Part Number
G24-RRX-LMN
Compatible with Mfr. Model No.
G24-RRX-LMN
For Use with Mfr Model Number
G24-RRX-LMN
Compatible Manufacturer Model Number
G24-RRX-LMN
For Use With Mfr. Model Number
G24-RRX-LMN
Compatible with Manufacturer Model No.
G24-RRX-LMN
Compatible Pump Manufacturer Part Number
G24-RRX-LMN
Compatible Mfr. Model Number
G24-RRX-LMN

Description

PVC Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.