Zoro Homepage

PVC Hamper, 600 lb Capac., 48 1/2" L

  • Mfr # G35-EEX-H2F-3ULN

  • Zoro # G612320814


product price: $792.51
/ea
Free Shipping & Returns

Key Features

Color
Green
Overall Length
48 1/2 in
Overall Width
22 1/2 in
Overall Height
34 in
Total Volume
18 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G35-EEX-H2F-3ULN
Zoro #
G612320814
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 1/2 in
Overall Width
22 1/2 in
Overall Height
34 in
Bag Length
48 1/2 in
Bag Width
22 1/2 in
Caster Diameter
3 in
Bag Height
29 3/4 in

Details

Item
PVC Hamper
Color
Green
Total Volume
18 cu ft
Shape
Rectangle
Caster Configuration
(4) Swivel (2) with Brake
Includes
Foot Pedal
Bag Volume
18 cu ft
Bag Material
PVC
Bag Color
Green
Includes Casters
Casters Included
Product Type
Hamper
Assembly
Partially Assembled
Includes Lid
Lid Included
Bag Rail Perimeter
91 1/2 in
Frame Material
PVC
Bag Style
Removable Bag
Number of Bag Receptacles
2
Frame Color
White
Compatible with Manufacturer Model Number
G35-EEX-LMN
Weight Capacity
600 lb
Number of Bags Included
2
Legend
Laundry,recycling,towels, sports equipment,sheets,
Lid Mechanism
Foot Pedal
Caster Material
Polyurethane
Bag Closure
Lid
Compatible Manufacturer Part Number
G35-EEX-LMN
Compatible with Mfr. Model No.
G35-EEX-LMN
For Use with Mfr Model Number
G35-EEX-LMN
Compatible Manufacturer Model Number
G35-EEX-LMN
For Use With Mfr. Model Number
G35-EEX-LMN
Compatible with Manufacturer Model No.
G35-EEX-LMN
Compatible Pump Manufacturer Part Number
G35-EEX-LMN
Compatible Mfr. Model Number
G35-EEX-LMN

Description

PVC Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.