Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Hamper, 600 lb Capac., 60" L

  • Mfr # G24-BBX-H3N-3ULN

  • Zoro # G912320873


product price: $864.41
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Overall Length
60 in
Overall Width
19 3/4 in
Overall Height
34 in
Total Volume
19.4 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G24-BBX-H3N-3ULN
Zoro #
G912320873
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
19 3/4 in
Overall Height
34 in
Bag Width
19 3/4 in
Bag Length
60 in
Bag Height
29 3/4 in
Caster Diameter
3 in

Details

Item
PVC Hamper
Color
Blue
Total Volume
19.4 cu ft
Shape
Rectangle
Caster Configuration
(4) Swivel (2) with Brake
Compatible with Manufacturer Model Number
G24-BBX-LMN
Assembly
Partially Assembled
Weight Capacity
600 lb
Number of Bag Receptacles
3
Includes Casters
Casters Included
Bag Rail Perimeter
77 1/2 in
Legend
Laundry,recycling,towels, sports equipment,sheets,
Number of Bags Included
3
Frame Color
White
Bag Style
Removable Bag
Includes Lid
Lid Included
Bag Volume
19.4 cu ft
Bag Material
PVC
Bag Color
Blue
Caster Material
Polyurethane
Frame Material
PVC
Lid Mechanism
Lift Off
Product Type
Hamper
Bag Closure
Lid
Compatible Manufacturer Part Number
G24-BBX-LMN
Compatible with Mfr. Model No.
G24-BBX-LMN
For Use with Mfr Model Number
G24-BBX-LMN
Compatible Manufacturer Model Number
G24-BBX-LMN
For Use With Mfr. Model Number
G24-BBX-LMN
Compatible with Manufacturer Model No.
G24-BBX-LMN
Compatible Pump Manufacturer Part Number
G24-BBX-LMN
Compatible Mfr. Model Number
G24-BBX-LMN

Description

PVC Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.