PVC Hamper, 600 lb Capac., 60" L

  • Mfr # G24-RRX-H3F-3ULN

  • Zoro # G112320833


product price: $968.60
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Overall Length
60 in
Overall Width
19 3/4 in
Overall Height
34 in
Total Volume
19.4 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G24-RRX-H3F-3ULN
Zoro #
G112320833
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
19 3/4 in
Overall Height
34 in
Bag Height
29 3/4 in
Bag Length
60 in
Caster Diameter
3 in
Bag Width
19 3/4 in

Details

Item
PVC Hamper
Color
Red
Total Volume
19.4 cu ft
Shape
Rectangle
Includes
Foot Pedal
Caster Configuration
(4) Swivel (2) with Brake
Number of Bag Receptacles
3
Lid Mechanism
Foot Pedal
Assembly
Partially Assembled
Compatible with Manufacturer Model Number
G24-RRX-LMN
Legend
Laundry,recycling,towels, sports equipment,sheets,
Includes Lid
Lid Included
Number of Bags Included
3
Bag Color
Red
Bag Material
PVC
Bag Volume
19.4 cu ft
Product Type
Hamper
Caster Material
Polyurethane
Bag Style
Removable Bag
Weight Capacity
600 lb
Frame Material
PVC
Includes Casters
Casters Included
Frame Color
White
Bag Rail Perimeter
77 1/2 in
Bag Closure
Lid
Compatible Manufacturer Part Number
G24-RRX-LMN
Compatible with Mfr. Model No.
G24-RRX-LMN
For Use with Mfr Model Number
G24-RRX-LMN
Compatible Manufacturer Model Number
G24-RRX-LMN
For Use With Mfr. Model Number
G24-RRX-LMN
Compatible with Manufacturer Model No.
G24-RRX-LMN
Compatible Pump Manufacturer Part Number
G24-RRX-LMN
Compatible Mfr. Model Number
G24-RRX-LMN

Description

PVC Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.