PVC Hamper, 600 lb Capac., 69" L

  • Mfr # G35-KKX-H3N-3ULN

  • Zoro # G512320853


product price:  $1,061.82
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Length
69 in
Overall Width
22 1/2 in
Overall Height
34 in
Total Volume
27 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G35-KKX-H3N-3ULN
Zoro #
G512320853
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69 in
Overall Width
22 1/2 in
Overall Height
34 in
Bag Length
69 in
Bag Height
29 3/4 in
Bag Width
22 1/2 in
Caster Diameter
3 in

Details

Item
PVC Hamper
Color
Black
Total Volume
27 cu ft
Shape
Rectangle
Caster Configuration
(4) Swivel (2) with Brake
Lid Mechanism
Lift Off
Legend
Laundry,recycling,towels, sports equipment,sheets,
Product Type
Hamper
Number of Bags Included
3
Bag Style
Removable Bag
Includes Lid
Lid Included
Weight Capacity
600 lb
Includes Casters
Casters Included
Bag Rail Perimeter
91 1/2 in
Bag Material
PVC
Frame Color
White
Caster Material
Polyurethane
Bag Volume
27 cu ft
Frame Material
PVC
Bag Color
Black
Assembly
Partially Assembled
Compatible with Manufacturer Model Number
G35-KKX-LMN
Number of Bag Receptacles
3
Bag Closure
Lid
Compatible Manufacturer Part Number
G35-KKX-LMN
Compatible with Mfr. Model No.
G35-KKX-LMN
For Use with Mfr Model Number
G35-KKX-LMN
Compatible Manufacturer Model Number
G35-KKX-LMN
For Use With Mfr. Model Number
G35-KKX-LMN
Compatible with Manufacturer Model No.
G35-KKX-LMN
Compatible Pump Manufacturer Part Number
G35-KKX-LMN
Compatible Mfr. Model Number
G35-KKX-LMN

Description

PVC Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.