Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Hamper Bag, 24 Gallon, Green Mesh

  • Mfr # G24-EEX-LMN

  • Zoro # G7282204


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29 3/4 in
Overall Length
14 in
Overall Width
14 in
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G24-EEX-LFA-3ULN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G24-EEX-LMN
Zoro #
G7282204
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 3/4 in
Overall Length
14 in
Overall Width
14 in
Bag Width
14 in
Bag Height
29 3/4 in
Bag Length
14 in

Details

Item
PVC Hamper Bag, 24 Gallon, Green Mesh
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G24-EEX-LFA-3ULN
Includes
Mesh Liner
Product Type
Hamper Bag
Shape
Rectangle
Weight Capacity
150 lb
Total Volume
3.21 cu ft
Bag Volume
6.5 cu ft
Bag Style
Removable Bag
Caster Material
Polyurethane
Bag Color
Green
Compatible with Manufacturer Model Number
G24-EEX-LFA-3ULN
Number of Bags Included
1
Includes Casters
No Casters
Legend
All-Purpose
Bag Material
PVC
Compatible Manufacturer Model Number
G24-EEX-LFA-3ULN
Compatible Manufacturer Part Number
G24-EEX-LFA-3ULN
Compatible with Manufacturer Model No.
G24-EEX-LFA-3ULN
Compatible with Mfr. Model No.
G24-EEX-LFA-3ULN
For Use with Mfr Model Number
G24-EEX-LFA-3ULN
Compatible Pump Manufacturer Part Number
G24-EEX-LFA-3ULN
Compatible Mfr. Model Number
G24-EEX-LFA-3ULN

Description

Hamper Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.