PVC Linen Cart, 32", 3 Shelf, Green

  • Mfr # G32-EEX-L3A-3ULN

  • Zoro # G5699486


product price:  $790.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
3
Load Capacity
300 lb
Laundry Cart Frame Material
PVC
Laundry Container Material
Vinyl Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G32-EEX-L3A-3ULN
Zoro #
G5699486
UPC #
843977103325
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
19 3/4 in
Overall Height
61 in
Caster Dia.
3 in
Caster Size
4"
Height (In.)
59-1/2
Width (In.)
19-3/4
Caster Diameter
3 in

Details

Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
3
Load Capacity
300 lb
Laundry Cart Frame Material
PVC
Laundry Container Material
Vinyl Mesh
Color
Green
Material
PVC, ABS plastic, Mesh, Rubber, Steel
Item
Linen Cart
Includes
(2) Shelves, Mesh Cover
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Type
(4) Swivel, (2) with Brakes
Caster Material
Polyurethane
Product Type
Linen Cart
Shelf Material
Plastic
Shelf Adjustability
Fixed
Weight Capacity
150 lb
Distance Between Shelves
17 3/8 in
Frame Material
PVC
Number of Compartments - Maximum
3
Includes Handle
Handle Included
Number of Shelves
2
Surface Material
Mesh

Description

Bulk Linen Cart, Number of Compartments 3, Green, Load Capacity 300 lb, Laundry Container Material Vinyl Mesh, Laundry Cart Frame Material PVC, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 3 in, Overall Length 32 in, Overall Width 19 3/4 in, Overall Height 61 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.