Recycle Cart Lid, Fits 23 cu ft, Blue
Mfr # G13-BBX-LDN
Zoro # G5753273
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Overall Length
43 1/2 in
Overall Width
29 in
Standards
FDA Compliant Resin
Material
HDPE
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G13-BBX-LDN
Zoro #
G5753273
UPC #
843977667216
Country of Origin
United States
Dimensions
Overall Length
43 1/2 in
Overall Width
29 in
Fits Truck Size (Cu.-Ft.)
21.0 cu ft
Fits Truck Size (Cu.-Yd.)
0.8 cu yd
Fits Container Size
23 cu. ft.
Overall Height
3 in
Overall LxWxH
43 1/2 in x 29 in x 3 in
Details
Standards
FDA Compliant Resin
Material
HDPE
Color
Blue
Item
Hinged Lid for Cube Trucks
Item - Cart and Truck Lids
Cube Truck Lid
Color - Hoppers and Cube Trucks
Blue
Container Lid Material
HDPE
Container Lid Type
Non-Hinged
Lid Type
Standard
Includes
Lid Only
For Truck Type
Cube Trucks
Closure
Resting Lid
Features
Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart
Description
Hinged Truck Lid, For Truck Type Cube Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 21 cu ft, Fits Truck Size (Cu.-Yd.) 0.8 cu yd, For Use with Series RC, Lid/Cover Material HDPE, Overall Height 3 in, Overall Length 43 1/2 in, Overall Width 29 in, Features Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.