Removable Liner Truck, 12 bu, canvas

  • Mfr # G12-CCX-RVA-3UNN

  • Zoro # G5584905


product price:  $465.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12-CCX-RVA-3UNN
Zoro #
G5584905
UPC #
843977673316
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Container Height
27-1/2 in
Caster Dia.
3"
Inside Width
26 in
Overall LxWxH
36 in x 26 in x 34 in
Inside Height
27 1/2 in
Caster Wheel Dia.
3 in
Inside Length
36 in

Details

Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
Load Capacity
600 lb
Item
Removable Canvas Liner Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
16.9 cu ft
Cubic Yard Capacity
0.55 cu yd
Container Material - Hoppers and Cube Trucks
Canvas
Optional Lid
10F473
Load Capacity - Hoppers and Cube Trucks
600 lb.
Caster Type
(4) Swivel
Container Material
Canvas
Frame Material - Hoppers and Cube Trucks
Steel
Bushel Capacity
12 bu
Caster Material
Polyurethane
Color - Hoppers and Cube Trucks
White
Item - Basket Trucks
Basket Truck
Liner Style
Removable
Caster Configuration
(4) Swivel
Frame Material
Steel
Includes
Removable Liner
Volume Capacity
1/2 cu. yd.
Mobility Option
Manual
Number of Compartments
1
Collapsible
No
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Base Material
Wood
Truck Style
Standard
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Includes Frame Bumpers
Without Frame Bumpers
Caster/Wheel Mounting Location
Standard
Liner Material
Canvas
Liner Color
White
Caster Brake Type
No Brake Included
End Style
Closed
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 16.9 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Removable, Liner Color White, Base Material Wood, Base Finish/Coating Powder-Coated, Inside Length 36 in, Inside Width 26 in, Inside Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.