Removable Liner Truck, 16 bu, canvas

  • Mfr # G16-CCX-RVA-3UNN

  • Zoro # G9844685


product price:  $391.39
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-CCX-RVA-3UNN
Zoro #
G9844685
UPC #
843977676027
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Dia.
3"
Container Height
30 in
Inside Length
40 in
Inside Height
30 in
Inside Width
28 in
Overall LxWxH
40 in x 28 in x 36 1/2 in
Caster Wheel Dia.
3 in

Details

Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
Load Capacity
600 lb
Item
Removable Canvas Liner Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
19.4 cu ft
Caster Type
(4) Swivel
Frame Material
Steel
Container Material
Canvas
Container Material - Hoppers and Cube Trucks
Canvas
Caster Material
Polyurethane
Optional Lid
10F474
Liner Style
Removable
Frame Material - Hoppers and Cube Trucks
Steel
Load Capacity - Hoppers and Cube Trucks
600 lb.
Caster Configuration
(4) Swivel
Bushel Capacity
16 bu
Item - Basket Trucks
Basket Truck
Volume Capacity
3/4 cu. yd.
Includes
Removable Liner
Cubic Yard Capacity
0.74 cu yd
Color - Hoppers and Cube Trucks
White
Number of Compartments
1
Mobility Option
Manual
Caster/Wheel Mounting Location
Standard
Base Material
Wood
Liner Material
Canvas
Liner Color
White
Caster Wheel Type
Standard
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Collapsible
No
Includes Frame Bumpers
Without Frame Bumpers
Truck Style
Standard
Caster Brake Type
No Brake Included
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Removable, Liner Color White, Base Material Wood, Base Finish/Coating Powder-Coated, Inside Length 40 in, Inside Width 28 in, Inside Height 30 in, Overall Length 40 in, Overall Width 28 in, Overall Height 36 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.