Shop R&B WIRE PRODUCTS

Antimicrobial Vinyl Basket Truck with Steel Base, 12 Bushel, Navy

  • Mfr # 412SOC/ANTI/NVY
  • Zoro # G406000168

product price: 
$
389.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
38 in
Overall Width
28"
Material
Steel/Vinyl
Color
Navy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
412SOC/ANTI/NVY
Zoro #
G406000168
UPC #
843397103431
Country of Origin
United States
Material
Steel/Vinyl
Color
Navy
Load Capacity
800 lb
Item
Antimicrobial Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Features
Sealed Bearings and Corrosion Resistant
Bushel Capacity
12
Mobility Option
Forklift-Capable, Manual
Includes
Powder Coated Tubular Steel Base
Caster Configuration
(4) Swivel
Container Material
Antimicrobial Flame Retardant Vinyl
Caster Material
Polyurethane
Cubic Foot Capacity
15 cu ft
Frame Material
Steel; Steel
Color - Hoppers and Cube Trucks
Navy
Container Material - Hoppers and Cube Trucks
Antimicrobial Flame Retardant Vinyl; Antimicrobial Flame Retardant Vinyl
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Liner Style
Permanent
Caster Wheel Type
Standard
Base Finish/Coating
Powder-Coated
Base Material
Steel
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Caster/Wheel Configuration
(4) Swivel
Liner Color
Navy Blue
Collapsible
No
Number of Compartments
1
Wire Color
Blue

Dimensions

Overall Height
36 in
Overall Length
38 in
Overall Width
28"
Wheel Diameter
5 in
Caster Wheel Dia.
5 in
Inside Height
30 in
Inside Length
37 in
Inside Width
27 in
Wire Rope Length
38 in
Length
38 in

Description

Basket Truck, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Navy Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 37 in, Inside Width 27 in, Inside Height 30 in, Overall Length 38 in, Overall Width 28 in, Overall Height 36 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.