Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Liner, 10 Bushel, Gray Vinyl

  • Mfr # G10-GGX-LNN

  • Zoro # G7272027


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 in
Overall Length
36 in
Overall Width
24 in
Material
Vinyl
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-GGX-LNN
Zoro #
G7272027
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 in
Overall Length
36 in
Overall Width
24 in
Container Height
25 in
Overall LxWxH
36 in x 24 in x 25 in

Details

Material
Vinyl
Color
Gray
Item
Replacement Liner
For Use With
8AEM9
Cubic Foot Capacity
12.5 cu ft
Bushel Capacity
10 bu
For Use With Mfr. Model Number
G10-GGW-PMA-3UNN
Container Material - Hoppers and Cube Trucks
Vinyl
Fits Brand
Royal Basket Trucks
Item - Basket Truck Accessories
Replacement Liner
Cubic Yard Capacity
0.5 cu yd
Color - Hoppers and Cube Trucks
Gray
Includes
Nylon Rope

Description

Replacement Liner, For Use With Elevated Basket Trucks, Knock Down Basket Trucks Wire Base, Knock Down Basket Trucks Wood Base, Permanent Liner Basket Trucks Wire Base, Permanent Liner Basket Trucks Wood Base, Removable Liner Basket Trucks, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Container Height 25 in, Overall Height 25 in, Overall Length 36 in, Overall Width 24 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.5 cu yd, Color Gray, Overall LxWxH 36 in x 24 in x 25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.