Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scale Cart, Blue, Polyurethane

  • Mfr # G06-BLX-STA-3UNN

  • Zoro # G712320387


product price: $865.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
34 in
Overall Width
24 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-BLX-STA-3UNN
Zoro #
G712320387
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
34 in
Overall Width
24 in
Caster Wheel Dia.
3 in
Caster Wheel Width
3 in
Caster Mounting Height
4 13/100 in

Details

Color
Blue
Load Capacity
600 lb
Item
Scale Cart
Caster Wheel Type
Standard
Caster Frame Material
Steel
Cube Truck Type
Elevated
Lid/Cover Type
No Lid/Cover
Cubic Yard Capacity
6.7 cu ft
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Container Material
Polyethylene
Caster/Wheel Mounting Location
Corner
Frame Material
Steel
Bushel Capacity
6 bu
Mobility Option
Manual
Container Legend
None
Quiet Performance Features
Polyurethane
Caster Mounting Type
Stem
Number of Drain Holes
0
Cubic Foot Capacity
6.7 cu ft
Caster Wheel/Tread Material
Polyurethane

Description

Poly Scale Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.