Socket Caster, Use With 3 In. Polyolefin
Mfr # G00-BKX-CSX-XXN
Zoro # G2799581
product price: $2.15
/eaKey Features
Wheel/Tread Material
Polyolefin
Wheel Dia.
3 in
Caster Mounting Type
Stem
Compatible Manufacturer Model Number
G06-BBX-XFA-3ONN,G06-BBX-XMA-3ONN,G06-EEX-XFA-3ONN,G06-EEX-XMA-3ONN,G06-RRX-XFA-3ONN,G06-RRX-XMA-3ONN,G06-WWX-XFA-3ONN,G06-WWX-XMA-3ONN,G08-BBX-XFA-3ONN,G08-BBX-XMA-3ONN,G08-EEX-XFA-3ONN,G08-EEX-XMA-3ONN,G08-RRX-XFA-3ONN,G08-RRX-XMA-3ONN,G08-WWX-XFA-3ONN,G08-WWX-XMA-3ONN,G08-WWX-XPA-3ONN
Compatible Brand
Royal Basket Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G00-BKX-CSX-XXN
Zoro #
G2799581
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
3 in
Details
Item
Caster
Wheel/Tread Material
Polyolefin
Caster Mounting Type
Stem
Compatible Manufacturer Model Number
G06-BBX-XFA-3ONN,G06-BBX-XMA-3ONN,G06-EEX-XFA-3ONN,G06-EEX-XMA-3ONN,G06-RRX-XFA-3ONN,G06-RRX-XMA-3ONN,G06-WWX-XFA-3ONN,G06-WWX-XMA-3ONN,G08-BBX-XFA-3ONN,G08-BBX-XMA-3ONN,G08-EEX-XFA-3ONN,G08-EEX-XMA-3ONN,G08-RRX-XFA-3ONN,G08-RRX-XMA-3ONN,G08-WWX-XFA-3ONN,G08-WWX-XMA-3ONN,G08-WWX-XPA-3ONN
Compatible Brand
Royal Basket Truck
Compatible with Product Type
X-Frame Carts
Description
Socket Caster, Use With 3 In. Polyolefin, For Use With Grainger Item Number 2HEJ4, 2HEJ5, 2HEJ6, 22E952, 22E956, 22E955, 22E959, 22E953, 22E957, 22E954, 22E958, 22E948, 22E947, 22E951, 22E949, 22E950, 22E973
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.