Zoro Homepage

Spring Lift Kit, Purple

  • Mfr # G24-PPX-SLN

  • Zoro # G912320057


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 in
Overall Width
30 in
Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Purple
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G24-PPX-SLN
Zoro #
G912320057
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 in
Overall Width
30 in
For Bushel Size
24 bu

Details

Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Purple
Load Capacity
150 lb
Item
Spring Lift Kit
For Use With
TBD
Includes
Hardware, Platform and Springs
For Truck Type
Basket Truck
Product Type
Spring Lift
Platform Base Material
Steel Wire
Platform Cover Material
Vinyl
Compatible Manufacturer Model Number
TBD

Description

Spring Lift, Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.