Storage Cart, 70" H, 51" W, 340 lb

  • Mfr # G48-WHX-DSC-6UNN

  • Zoro # G612320777


product price:  $3,805.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
51 in
Overall Height
70 in
Caster Type
(2) Rigid, (2) Swivel
Includes
Rolling Compression Spring Corner Bumpers
Cabinet Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G48-WHX-DSC-6UNN
Zoro #
G612320777
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
51 in
Overall Height
70 in
Caster Wheel Diameter
6 in
Shelf Width
46 7/8 in
Shelf Depth
24 7/8 in
Overall Depth
31 in
Panel Material Thickness
0.31 in
Door Material Thickness
0.3125 in
Shelf Material Thickness
0.25 in

Details

Caster Type
(2) Rigid, (2) Swivel
Item
Storage Cart
Includes
Rolling Compression Spring Corner Bumpers
Cabinet Color
White
Cabinet Storage Components
Shelves
Base Type
Casters
Series
Designer
Load Capacity per Shelf
150 lb
Weight
340 lb
Frame Assembled
Assembled
Door Type
Swing Hinged
Door Opening
180 Degrees
Door Locking Points
2
Vertical Shelf Clearance
Bottom (1) 15 1/2 in, Middle (1) 20 1/8 in, Top (1)16 7/20 in
Body Panel Type
Solid
Overall Load Capacity
1,000 lb
Number of Doors
2
Cabinet Finish
Laminate
Shelf Material
Plastic/Steel
Shelf Adjustability
(2) Fixed
Side Handle
Yes
Method of Construction
Welded & Bolted
Lock Type
Keyed
For Use Indoors/Outdoors
No
Includes Keys
Yes
Number of Keys
2
Mobility
Mobile
Door Handle Type
Lift and Turn Turn Slam Latch
Caster Wheel/Tread Material
Rubber
Cabinet Material
Woodgrain Laminate
Duty Rating
Heavy Duty
Number of Shelves
2

Description

Designer Collection Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.