Swivel Caster, 3 In. Friction with Lock
Mfr # G03-GRX-CSX-XUL
Zoro # G7390171
product price: $31.25
/eaKey Features
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G24-BBX-LFA-3ULN, G24-EEX-LFA-3ULN, G32-BBX-L2A-3ULN, G32-BBX-L3A-3ULN, G32-EEX-L2A-3ULN, G32-EEX-L3A-3ULN, G35-BBX-LFA-3ULN, G35-EEX-LFA-3ULN
Product Type
Caster
Caster Mounting Type
Stem
Caster Maneuverability
Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G03-GRX-CSX-XUL
Zoro #
G7390171
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Swivel Caster, 3" Friction with Lock
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G24-BBX-LFA-3ULN, G24-EEX-LFA-3ULN, G32-BBX-L2A-3ULN, G32-BBX-L3A-3ULN, G32-EEX-L2A-3ULN, G32-EEX-L3A-3ULN, G35-BBX-LFA-3ULN, G35-EEX-LFA-3ULN
Product Type
Caster
Caster Mounting Type
Stem
Caster Maneuverability
Swivel
Caster Material
Polyolefin, Polyurethane
Compatible Manufacturer Model Number
G24-BBX-LFA-3ULN, G24-EEX-LFA-3ULN, G32-BBX-L2A-3ULN, G32-BBX-L3A-3ULN, G32-EEX-L2A-3ULN, G32-EEX-L3A-3ULN, G35-BBX-LFA-3ULN, G35-EEX-LFA-3ULN
Compatible Product Type
PVC Hampers
Compatible Brand
Royal Basket Truck
Includes Lock
Includes Lock
Description
Swivel Caster, 3 In. Friction with Lock, For Use With Grainger Item Number 19D622, 19D624, 19D625, 19D623, 20JK32, 20JK33, 20JK34, 20JK35, For Use With Mfr. Model Number G24-EEX-LFA-3ULN, G32-EEX-L2A-3ULN, G32-EEX-L3A-3ULN, G35-EEX-LFA-3ULN, G24-BBX-LFA-3ULN, G32-BBX-L2A-3ULN, G32-BBX-L3A-3ULN, G35-BBX-LFA-3ULN, Fits Brand Royal Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.