Towel Station, 79 1/2" H, 27" W

  • Mfr # G45-NNSWDVA-4ULN

  • Zoro # G412320731


product price:  $1,943.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Width
27 in
Overall Height
79 1/2 in
Number of Shelves
2
Frame Material
Bronze
Overall Depth
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G45-NNSWDVA-4ULN
Zoro #
G412320731
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 in
Overall Height
79 1/2 in
Overall Depth
46 in

Details

Item
Towel Station
Number of Shelves
2
Frame Material
Bronze
Wheel Material
Polyurethane
Cover Color
Brown
Legend
Towel
Product Type
Towel Station
Caster Features
Locking
Frame Finish
Powder Coated

Description

Designer Towel Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.