Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Station, Green, Vinyl

  • Mfr # G42-EEX-TSA-4ULN

  • Zoro # G612320241


product price: $794.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
21 in
Overall Height
79 in
Frame Material
PVC
Overall Depth
42 in
Caster Features
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G42-EEX-TSA-4ULN
Zoro #
G612320241
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
21 in
Overall Height
79 in
Overall Depth
42 in

Details

Item
Towel Station
Frame Material
PVC
Caster Features
Locking
Cover Material
Vinyl
Cover Color
Green
Legend
Towel
Number of Shelves
2
Product Type
Towel Station
Wheel Material
Polyurethane

Description

Pvc Towel Station

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.