Towel Station, Red, Vinyl

  • Mfr # G42-RRX-TSA-4ULN

  • Zoro # G412320212


product price: $794.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
21 in
Overall Height
79 in
Number of Shelves
2
Caster Features
Locking
Wheel Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G42-RRX-TSA-4ULN
Zoro #
G412320212
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
21 in
Overall Height
79 in
Overall Depth
42 in

Details

Item
Towel Station
Number of Shelves
2
Caster Features
Locking
Wheel Material
Polyurethane
Product Type
Towel Station
Cover Color
Red
Legend
Towel
Cover Material
Vinyl
Frame Material
PVC

Description

Pvc Towel Station

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.