
Truck Cap, 34" L, 10" H, White
Mfr # G06-WWX-CPN
Zoro # G912320767
product price: $62.65
/eaKey Features
Overall Height
10 in
Overall Length
34 in
Overall Width
24 in
Color
White
Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G06-WWX-CPN
Zoro #
G912320767
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Length
34 in
Overall Width
24 in
Fits Truck Size (Cu.-Ft.)
6 bu
Details
Color
White
Item
Truck Cap
Closure
Elastic
Container Lid Material
Nylon
For Truck Type
Basket Truck, Poly Truck
For Use With Mfr. Model Number
G06-WHX-PGA-4UNN, G06-WHX-PGC-4UNN, G06-WHX-PTA-4UNN, G06-WHX-PTC-4UNN, G06-WWW-PMA-3UNN, G06-WWW-PMC-3UNN, G06-WWW-PWA-3UNT
Includes
Cover Only
Description
Nylon Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.