
Truck Cap, 46" L, 10" H, Black
Mfr # G18-KKX-CPN
Zoro # G312320718
product price:Â $79.69
/ea
Free Shipping & Returns
Key Features
Overall Height
10 in
Overall Length
46 in
Overall Width
34 in
Color
Black
Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G18-KKX-CPN
Zoro #
G312320718
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Length
46 in
Overall Width
34 in
Fits Truck Size (Cu.-Ft.)
18 bu
Details
Color
Black
Item
Truck Cap
Closure
Elastic
For Truck Type
Basket Truck, Poly Truck
Container Lid Material
Nylon
For Use With Mfr. Model Number
G18-BKX-PGC-4UNN, G18-BKX-PTA-4UNN, G18-KKW-PMA-3UNN, G18-KKW-PWA-3UNT, G18-PGA-4UNN
Includes
Cover Only
Description
Nylon Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.