Turnabout Truck, Blue, HDPE

  • Mfr # G48-BLX-TPC-6UNN

  • Zoro # G9945022


product price: $1,345.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
2
Cubic Foot Capacity
48 cu ft
Laundry Cart Frame Material
Steel
Laundry Container Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G48-BLX-TPC-6UNN
Zoro #
G9945022
UPC #
843977092346
Country of Origin
United States

Dimensions

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
66 3/4 in
Caster Dia.
6 in
Height (In.)
68
Width (In.)
28-1/2
Caster Diameter
6 in

Details

Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
2
Cubic Foot Capacity
48 cu ft
Laundry Cart Frame Material
Steel
Laundry Container Material
LDPE
Color
Blue
Item
Linen Cart
Caster Configuration
(2) Rigid, (2) Swivel
Volume Capacity
48 cu. ft.
Material
HDPE
Caster Type
(2) Rigid, (2) Swivel
Includes
(2) Plastic Shelves
Caster Material
Polyurethane
Type
48 cu. ft.
Shelf Adjustability
Vertical/Horizontal
Number of Shelves
2
Weight Capacity
800 lb
Shelf Material
Plastic
Product Type
Linen Cart
Surface Material
Polyethylene
Compartment Volume - Maximum
48 cu ft
Frame Material
Steel
Includes Handle
No Handle
Number of Compartments - Maximum
2

Description

Bulk Linen Cart, Number of Compartments 2, Blue, Cubic Foot Capacity 48 cu ft, Laundry Container Material LDPE, Laundry Cart Frame Material Steel, Caster Configuration (2) Rigid, (2) Swivel, Caster Dia. 6 in, Overall Length 50 1/2 in, Overall Width 28 in, Overall Height 66 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.