Zoro Homepage

Two Compartment Cart, 800 lb Capac.

  • Mfr # G41-BBX-J2A-4UNN

  • Zoro # G312320589


product price: $700.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Compartments
2
Cubic Foot Capacity
14 cu ft
Load Capacity
800 lb
Overall Length
42 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G41-BBX-J2A-4UNN
Zoro #
G312320589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
21 in
Overall Height
42 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
1 13/50 in

Details

Number of Compartments
2
Cubic Foot Capacity
14 cu ft
Load Capacity
800 lb
Color
Blue
Item
Two Compartment Cart
Cubic Yard Capacity
14 cu ft
Liner Style
Removable
Bushel Capacity
11 bu
Handle Type
Tubular
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Assembled
Base Finish/Coating
Powder Coated
Base Material
Steel
Mobility Option
Mobile
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Caster Core Material
Plastic
Caster Mounting Type
Plate
Liner Color
Blue
Includes Frame Bumpers
Without Frame Bumpers
Caster Brake Type
No Brake Included
Collapsible
No
Number of Drain Holes
0
End Style
Closed
Truck Style
Standard
Liner Material
Vinyl
Quiet Performance Features
Polyurethane Casters
Caster Wheel Type
Standard

Description

Two Compartment Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.