Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Compartment Cart, 800 lb Capac.

  • Mfr # G41-KKX-J2A-4UNN

  • Zoro # G912320514


product price: $700.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
2
Cubic Foot Capacity
14 cu ft
Load Capacity
800 lb
Overall Length
42 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G41-KKX-J2A-4UNN
Zoro #
G912320514
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
21 in
Overall Height
42 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
1 13/50 in

Details

Number of Compartments
2
Cubic Foot Capacity
14 cu ft
Load Capacity
800 lb
Color
Black
Item
Two Compartment Cart
Bushel Capacity
11 bu
Liner Style
Removable
Cubic Yard Capacity
14 cu ft
Caster/Wheel Mounting Location
Corner
Base Material
Steel
Mobility Option
Mobile
Assembled/Unassembled
Assembled
Base Finish/Coating
Powder Coated
Handle Type
Tubular
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane Casters
Collapsible
No
Includes Frame Bumpers
Without Frame Bumpers
Truck Style
Standard
Liner Color
Black
Caster Mounting Type
Plate
Liner Material
Vinyl
Caster Wheel Type
Standard
Caster Core Material
Plastic
Caster Frame Material
Steel
Number of Drain Holes
0
Caster Brake Type
No Brake Included
End Style
Closed

Description

Two Compartment Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.