Vinyl Cover, 47" H, 50 1/2" L, Red

  • Mfr # G36-RRX-BVN

  • Zoro # G612319474


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47 in
Overall Length
50 1/2 in
Overall Width
28 in
Material
Vinyl
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G36-RRX-BVN
Zoro #
G612319474
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47 in
Overall Length
50 1/2 in
Overall Width
28 in

Details

Material
Vinyl
Color
Red
Item
Vinyl Cover
Compatible Manufacturer Part Number
G36-RDX-BFA-6UNN, G36-RDX-BFC-6UNN, G36-RDX-TPC-6UNN

Description

Bulk,Vinyl Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.