Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

vinyl Enviro Hamper Bag Blue

  • Mfr # G00-BBX-EBN

  • Zoro # G0524361


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Volume Capacity
4.2 cu ft
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G00-BBX-EBN
Zoro #
G0524361
UPC #
843977667308
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Width
15 in
Height
30 in
Length
16 in
Bag Length
16 in
Bag Height
30 in
Bag Width
15 in

Details

Color
Blue
Volume Capacity
4.2 cu ft
For Use With
Mfr. No. R00WHHSN
Material
Vinyl
Includes
Does Not Include Stand
Type
Enviro Bags
Item
Hamper Bag
Product Type
Hamper Bag
Bag Style
Removable Bag
Number of Bags Included
1
Bag Material
Vinyl
Bag Color
Blue
Includes Casters
No Casters
Total Volume
4.2 cu ft
Legend
Enviro
Shape
Rectangle
Bag Volume
4.2 cu ft
Weight Capacity
150 lb

Description

Hamper Bag, Volume Capacity 4.2 cu ft, Color Blue, Material Vinyl, Height 30 in, Width 15 in, Length 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.