
Wire Laundry Cart, 6.6 cu ft Basket
Mfr # G33-BKX-Y0A-5UNN
Zoro # G612320562
product price:Â $447.99
/ea
Free Shipping & Returns
Key Features
Overall Length
34 3/4 in
Overall Width
22 in
Overall Height
33 1/2 in
Color
Black
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G33-BKX-Y0A-5UNN
Zoro #
G612320562
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
34 3/4 in
Overall Width
22 in
Overall Height
33 1/2 in
Caster Diameter
4 in
Basket Length
35 3/4 in
Garment Hanger Length
61 in
Basket Height
16 in
Basket Width
23 in
Details
Color
Black
Caster Material
Polyurethane
Caster Configuration
Non-Marking
Item
Wire Laundry Cart
Basket Material
Powder Coated Steel
Frame Material
Powder Coated Steel
Includes Garment Hanger
No Garment Hanger
Weight Capacity
54 lb
Basket Volume
6.6 cu ft
Description
Wire Laundry Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.