X-Frame Cart, 6 Bu, Blue Vinyl

  • Mfr # G06-BBX-XFA-3ONN

  • Zoro # G5459483


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
7.5 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-BBX-XFA-3ONN
Zoro #
G5459483
UPC #
843977092421
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Size
3"
Caster Dia.
3 in
Width
21"
Height
36"
Length
26"
Width (In.)
21
Height (In.)
36
Bag Length
22 in
Bag Width
20 in
Caster Diameter
3 in
Bag Height
30 in

Details

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
7.5 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Vinyl
Color
Blue
Caster Configuration
(4) Swivel
Includes
X-Frame
Caster Type
(4) Swivel
Volume Capacity
6.7 cu. ft.
Material
Vinyl, Steel, plastic
Item
Hamper
Type
6 Bushel
Caster Material
Polyolefin
Bag Style
Removable Bag
Includes Casters
Casters Included
Product Type
Hamper
Shape
Rectangle
Number of Bags Included
1
Total Volume
7.6 cu ft
Bag Material
Vinyl
Assembly
Partially Assembled
Number of Bag Receptacles
1
Bag Color
Blue
Weight Capacity
150 lb
Legend
All-Purpose
Frame Material
Steel

Description

Hamper, Volume Capacity 6.7 cu. ft., Color Blue, Material Vinyl, Steel, plastic, Height 36 In., Width 21 In., Length 26 In., Number of Compartments 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.