X-Frame Cart, 6 Bu, Red Vinyl

  • Mfr # G06-RRX-XFA-3ONN

  • Zoro # G5461951


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
7.5 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-RRX-XFA-3ONN
Zoro #
G5461951
UPC #
843977092438
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Size
3"
Caster Dia.
3 in
Width
21"
Height
36"
Length
26"
Height (In.)
36
Width (In.)
21
Bag Width
20 in
Bag Height
30 in
Caster Diameter
3 in
Bag Length
22 in

Details

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
7.5 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Vinyl
Color
Red
Caster Configuration
(4) Swivel
Item
Hamper
Volume Capacity
6.7 cu. ft.
Includes
X-Frame
Material
Vinyl, Steel, plastic
Caster Type
(4) Swivel
Type
6 Bushel
Caster Material
Polyolefin
Bag Material
Vinyl
Shape
Rectangle
Legend
All-Purpose
Number of Bag Receptacles
1
Product Type
Hamper
Total Volume
7.6 cu ft
Bag Style
Removable Bag
Number of Bags Included
1
Frame Material
Steel
Includes Casters
Casters Included
Bag Color
Red
Weight Capacity
150 lb
Assembly
Partially Assembled

Description

Hamper, Volume Capacity 6.7 cu. ft., Color Red, Material Vinyl, Steel, plastic, Height 36 In., Width 21 In., Length 26 In., Number of Compartments 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.