Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Frame Cart, 6 Bu, White Mesh

  • Mfr # G06-WWX-XMA-3ONN

  • Zoro # G5459526


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
7.5 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-WWX-XMA-3ONN
Zoro #
G5459526
UPC #
843977092483
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Size
3"
Caster Dia.
3 in
Height (In.)
36
Width (In.)
21
Bag Width
20 in
Bag Length
22 in
Caster Diameter
3 in
Bag Height
30 in

Details

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
7.5 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Vinyl Mesh
Color
White
Includes
X-Frame
Item
Hamper
Caster Configuration
(4) Swivel
Volume Capacity
6.7 cu. ft.
Caster Type
(4) Swivel
Material
Vinyl, Steel, plastic
Caster Material
Polyolefin
Type
6 Bushel
Bag Style
Removable Bag
Number of Bags Included
1
Bag Color
White
Weight Capacity
150 lb
Number of Bag Receptacles
1
Total Volume
7.6 cu ft
Shape
Rectangle
Includes Casters
Casters Included
Frame Material
Steel
Bag Material
Vinyl Mesh
Legend
All-Purpose
Assembly
Partially Assembled
Product Type
Hamper

Description

Hamper, Volume Capacity 6.7 cu. ft., Color White, Material Vinyl, Steel, plastic, Height 36 In., Width 21 In., Length 26 In., Number of Compartments 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.