X-Frame Cart, 6.7 cu. ft., Black, Mesh

  • Mfr # G06-KKX-XMA-3ONN

  • Zoro # G2364489


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
7.5 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-KKX-XMA-3ONN
Zoro #
G2364489
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Size
3"
Caster Dia.
3 in
Caster Diameter
3 in
Bag Length
22 in
Bag Height
30 in
Bag Width
20 in

Details

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
7.5 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Vinyl Mesh
Color
Black
Material
Mesh, Steel, Plastic
Caster Type
(4) Swivel
Includes
X-Frame
Item
Hamper
Caster Configuration
(4) Swivel
Volume Capacity
6.7 cu. ft.
Caster Material
Polyolefin
Bag Style
Removable Bag
Number of Bag Receptacles
1
Bag Material
Vinyl Mesh
Shape
Rectangle
Includes Casters
Casters Included
Assembly
Partially Assembled
Frame Material
Steel
Product Type
Hamper
Number of Bags Included
1
Weight Capacity
150 lb
Legend
All-Purpose
Bag Color
Black
Total Volume
7.5 cu ft

Description

Hamper, Volume Capacity 6.7 cu. ft., Color Black, Material Mesh, Steel, Plastic, Number of Compartments 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.