Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Frame Cart, 8 Bu, Blue Mesh

  • Mfr # G08-BBX-XMA-3ONN

  • Zoro # G5459535


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-BBX-XMA-3ONN
Zoro #
G5459535
UPC #
843977092384
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Dia.
3 in
Caster Size
3"
Height
36"
Width
21"
Length
26"
Width (In.)
21
Height (In.)
36
Bag Height
30 in
Bag Width
20 in
Caster Diameter
3 in
Bag Length
26 in

Details

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Vinyl Mesh
Color
Blue
Caster Type
(4) Swivel
Volume Capacity
8.9 cu. ft.
Item
Hamper
Caster Configuration
(4) Swivel
Material
Vinyl, Steel, plastic
Includes
X-Frame
Caster Material
Polyolefin
Type
8 Bushel
Assembly
Partially Assembled
Includes Casters
Casters Included
Product Type
Hamper
Weight Capacity
150 lb
Total Volume
9.5 cu ft
Bag Style
Removable Bag
Number of Bag Receptacles
1
Bag Color
Blue
Frame Material
Steel
Bag Material
Vinyl Mesh
Number of Bags Included
1
Shape
Rectangle
Legend
All-Purpose

Description

Hamper, Volume Capacity 8.9 cu. ft., Color Blue, Material Vinyl, Steel, plastic, Height 36 In., Width 21 In., Length 26 In., Number of Compartments 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.