Zoro Homepage

X-Frame Cart, 8 Bu, Green Mesh

  • Mfr # G08-EEX-XMA-3ONN

  • Zoro # G5461985


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-EEX-XMA-3ONN
Zoro #
G5461985
UPC #
843977092414
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Dia.
3 in
Caster Size
3"
Length
26"
Width
21"
Height
36"
Height (In.)
36
Width (In.)
21
Bag Length
26 in
Bag Width
20 in
Caster Diameter
3 in
Bag Height
30 in

Details

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Vinyl Mesh
Color
Green
Volume Capacity
8.9 cu. ft.
Caster Configuration
(4) Swivel
Caster Type
(4) Swivel
Item
Hamper
Includes
X-Frame
Material
Vinyl, Steel, plastic
Type
8 Bushel
Caster Material
Polyolefin
Bag Material
Vinyl Mesh
Legend
All-Purpose
Includes Casters
Casters Included
Bag Color
Green
Shape
Rectangle
Total Volume
9.5 cu ft
Number of Bags Included
1
Product Type
Hamper
Bag Style
Removable Bag
Number of Bag Receptacles
1
Assembly
Partially Assembled
Frame Material
Steel
Weight Capacity
150 lb

Description

Hamper, Volume Capacity 8.9 cu. ft., Color Green, Material Vinyl, Steel, plastic, Height 36 In., Width 21 In., Length 26 In., Number of Compartments 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.