Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Frame Cart, 8 Bu, Green Vinyl

  • Mfr # G08-EEX-XFA-3ONN

  • Zoro # G5481673


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-EEX-XFA-3ONN
Zoro #
G5481673
UPC #
843977092377
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Size
3"
Caster Dia.
3 in
Height
36"
Length
26"
Width
21"
Height (In.)
36
Width (In.)
21
Caster Diameter
3 in
Bag Width
20 in
Bag Length
26 in
Bag Height
30 in

Details

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Vinyl
Color
Green
Caster Configuration
(4) Swivel
Volume Capacity
8.9 cu. ft.
Item
Hamper
Material
Vinyl, Steel, plastic
Caster Type
(4) Swivel
Includes
X-Frame
Caster Material
Polyolefin
Type
8 Bushel
Total Volume
9.5 cu ft
Weight Capacity
150 lb
Product Type
Hamper
Assembly
Partially Assembled
Number of Bags Included
1
Number of Bag Receptacles
1
Bag Color
Green
Frame Material
Steel
Bag Material
Vinyl
Legend
All-Purpose
Bag Style
Removable Bag
Includes Casters
Casters Included
Shape
Rectangle

Description

Hamper, Volume Capacity 8.9 cu. ft., Color Green, Material Vinyl, Steel, plastic, Height 36 In., Width 21 In., Length 26 In., Number of Compartments 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.