X-Frame Cart, 8 Bu, Red Mesh

  • Mfr # G08-RRX-XMA-3ONN

  • Zoro # G5459544


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-RRX-XMA-3ONN
Zoro #
G5459544
UPC #
843977092391
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Dia.
3 in
Caster Size
3"
Width
21"
Height
36"
Length
26"
Width (In.)
21
Height (In.)
36
Bag Width
20 in
Bag Length
26 in
Caster Diameter
3 in
Bag Height
30 in

Details

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Vinyl Mesh
Color
Red
Caster Configuration
(4) Swivel
Includes
X-Frame
Caster Type
(4) Swivel
Item
Hamper
Volume Capacity
8.9 cu. ft.
Material
Vinyl, Steel, plastic
Type
8 Bushel
Caster Material
Polyolefin
Bag Color
Red
Product Type
Hamper
Frame Material
Steel
Shape
Rectangle
Bag Material
Vinyl Mesh
Total Volume
9.5 cu ft
Assembly
Partially Assembled
Legend
All-Purpose
Includes Casters
Casters Included
Weight Capacity
150 lb
Number of Bag Receptacles
1
Number of Bags Included
1
Bag Style
Removable Bag

Description

Hamper, Volume Capacity 8.9 cu. ft., Color Red, Material Vinyl, Steel, plastic, Height 36 In., Width 21 In., Length 26 In., Number of Compartments 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.