X-Frame Cart, 8.9 cu. ft., Black, Vinyl

  • Mfr # G08-KKX-XFA-3ONN

  • Zoro # G2364498


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-KKX-XFA-3ONN
Zoro #
G2364498
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
21 in
Overall Height
35 1/2 in
Caster Size
3"
Caster Dia.
3 in
Bag Height
30 in
Bag Width
20 in
Bag Length
26 in
Caster Diameter
3 in

Details

Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Vinyl
Color
Black
Caster Configuration
(4) Swivel
Volume Capacity
8.9 cu. ft.
Caster Type
(4) Swivel
Includes
X-Frame
Item
Hamper
Material
Vinyl, Steel, plastic
Caster Material
Polyolefin
Includes Casters
Casters Included
Number of Bag Receptacles
1
Shape
Rectangle
Total Volume
10 cu ft
Bag Color
Black
Bag Material
Vinyl
Assembly
Partially Assembled
Bag Style
Removable Bag
Frame Material
Steel
Product Type
Hamper
Number of Bags Included
1
Weight Capacity
150 lb
Legend
All-Purpose

Description

Hamper, Volume Capacity 8.9 cu. ft., Color Black, Material Vinyl, Steel, plastic, Number of Compartments 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.