Zoro Homepage

X-Frame Hamper, 150 lb Capac., 22" L

  • Mfr # G06-BBX-XAA-3ONN

  • Zoro # G512320716


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Configuration
(4) Swivel
Includes
Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-BBX-XAA-3ONN
Zoro #
G512320716
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Bag Length
22 in
Caster Diameter
3 in
Bag Width
20 in
Bag Height
30 in

Details

Caster Configuration
(4) Swivel
Includes
Cover
Item
X-Frame Hamper
Caster Material
Polyolefin
Weight Capacity
150 lb
Legend
All-Purpose
Bag Color
Blue
Bag Material
Vinyl
Product Type
Hamper
Compatible with Manufacturer Model Number
G06-BBX-XAN
Bag Volume
7.6 cu ft
Frame Material
Steel
Assembly
Partially Assembled
Number of Bags Included
1
Bag Rail Perimeter
84 in
Lid Mechanism
Lift Off
Bag Style
Removable Bag
Includes Lid
Lid Included
Total Volume
7.6 cu ft
Bag Closure
Open
Frame Color
Black
Number of Bag Receptacles
1
Shape
Rectangle
Includes Casters
Casters Included
Compatible Manufacturer Part Number
G06-BBX-XAN
Compatible with Mfr. Model No.
G06-BBX-XAN
For Use with Mfr Model Number
G06-BBX-XAN
Compatible Manufacturer Model Number
G06-BBX-XAN
For Use With Mfr. Model Number
G06-BBX-XAN
Compatible with Manufacturer Model No.
G06-BBX-XAN
Compatible Pump Manufacturer Part Number
G06-BBX-XAN
Compatible Mfr. Model Number
G06-BBX-XAN

Description

X-Frame Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.