Zoro Homepage

X-Frame Hamper, 150 lb Capac., 22" L

  • Mfr # G06-GGX-XFA-3ONN

  • Zoro # G412320472


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Material
Polyolefin
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-GGX-XFA-3ONN
Zoro #
G412320472
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Bag Height
30 in
Caster Diameter
3 in
Bag Length
22 in
Bag Width
20 in

Details

Caster Material
Polyolefin
Caster Configuration
(4) Swivel
Item
X-Frame Hamper
Compatible with Manufacturer Model Number
G06-GGX-XBN
Product Type
Hamper
Bag Color
Gray
Bag Rail Perimeter
84 in
Total Volume
7.6 cu ft
Bag Material
Vinyl
Weight Capacity
150 lb
Frame Material
Steel
Includes Casters
Casters Included
Frame Color
Black
Includes Lid
No Lid
Assembly
Partially Assembled
Number of Bag Receptacles
1
Bag Style
Removable Bag
Number of Bags Included
1
Bag Volume
7.6 cu ft
Bag Closure
Open
Legend
All-Purpose
Shape
Rectangle
Compatible Manufacturer Part Number
G06-GGX-XBN
Compatible with Mfr. Model No.
G06-GGX-XBN
For Use with Mfr Model Number
G06-GGX-XBN
Compatible Manufacturer Model Number
G06-GGX-XBN
For Use With Mfr. Model Number
G06-GGX-XBN
Compatible with Manufacturer Model No.
G06-GGX-XBN
Compatible Pump Manufacturer Part Number
G06-GGX-XBN
Compatible Mfr. Model Number
G06-GGX-XBN

Description

X-Frame Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.